Menu Search
RAB LIGHTING #008780

Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 3/4 in. hubs

SKU # 06118408780 Manufacturer Series: LB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3/4 in.
Type: Conduit Outlet Body
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Configuration: LB
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Hub Placement: 90-Degree
Access: Back

Additional Info: Body Finish: Gray Power Coat Paint. Cover Type: Stamped Aluminum Cover w/Black Neoprene Rubber Gasket