Menu Search
RAB DESIGN LIGHTING #008781

Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 1 in. hubs

SKU # 06118408781 Manufacturer Series: LB Series
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Configuration: LB
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Hub Placement: 90-Degree
Access: Back

Additional Info: Body Finish: Gray Power Coat Paint. Cover Type: Stamped Aluminum Cover w/Black Neoprene Rubber Gasket