Menu Search
RAB DESIGN LIGHTING #LL-75-CG

Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 3/4 in. hubs

SKU # 06118408786
View more versions of this product
Hub Size: 3/4 in.
Type: Conduit Outlet Body
Configuration: LL
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side

Additional Info: Body Finish: Gray Power Coat Paint. Cover Type: Stamped Aluminum Cover w/Black Neoprene Rubber Gasket