You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
RAB LIGHTING #LB-250-CG-RIGID

Conduit Body; Rigid; Aluminum; 90 deg., (2) 2-1/2 in. hubs

SKU # 06118408893 Manufacturer Series: Series LB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover and Gasket Included
Material: Die-cast Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 2-1/2 in.; Installation - Threaded; Application - Rigid Conduit; Cover - Cover and Gasket Included; Material - Die Cast Aluminum; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Manufacturer Series - Series LB