Menu Search
RAB DESIGN LIGHTING #008799

Conduit Outlet Body, LRL Configuration, (2) 1 in. Hub

SKU # 06118408799
Type: Conduit Outlet Body
Configuration: LRL
Hub Size: 1 in.
Installation: Set Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover and Gasket Included
Material: Gray Powder Coat Painted Die-cast Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Side