Menu Search
EATON CROUSE-HINDS SERIES #170F

Conduletâ„¢ Conduit Body Blank Cover 1/2" Feraloy Iron Alloy Wedgenut Mount

SKU # 78227400180
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Feraloy Iron Alloy
Trade Size: 1/2 in.
Form/​Series: Form 7