Menu Search
EATON CROUSE-HINDS SERIES #370F

Condulet Conduit Body Blank Cover 1" Feraloy Iron Alloy Wedgenut Mount

SKU # 78227400280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Feraloy Iron Alloy
Trade Size: 1 in.
Form/​Series: Form 7