Menu Search
EATON CROUSE-HINDS SERIES #380

Condulet® Conduit Body Blank Cover 1" Stamped Steel Screw-On Mount

SKU # 78227400290
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 1 in.
Form/​Series: Form 8