Menu Search
EATON CROUSE-HINDS SERIES #889

Conduletâ„¢ Conduit Body Blank Cover 2-1/2" & 3" Stamped Aluminum Screw-On Mount

SKU # 78227400520
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Aluminum
Trade Size: 2-1/2 in. and 3 in.
Form/​Series: Mark 9