Menu Search
EATON CROUSE-HINDS SERIES #670

Condulet® Conduit Body Blank Cover 2" Stamped Steel Wedgenut Mount

SKU # 78227400420
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Stamped Steel
Trade Size: 2 in.
Form/​Series: Form 7