Menu Search
EATON CROUSE-HINDS SERIES #280F

Conduletâ„¢ Conduit Body Blank Cover 3/4" Feraloy Iron Alloy Screw-On Mount

SKU # 78227400250
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Feraloy Iron Alloy
Trade Size: 3/4 in.
Form/​Series: Form 8