Menu Search
EATON CROUSE-HINDS SERIES #270F

Conduletâ„¢ Conduit Body Blank Cover 3/4" Feraloy Iron Alloy Wedgenut Mount

SKU # 78227400230
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Feraloy Iron Alloy
Trade Size: 3/4 in.
Form/​Series: Form 7