Menu Search
EATON CROUSE-HINDS SERIES #SC30H

Conduletâ„¢ Conduit Body Blank Cover and Gasket 1" Stamped Steel Screw-On Mount

SKU # 66227641433
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 1 in.
Form/​Series: Form 8

Conduit Body Covers: Cover Type - Conduit Body Blank Cover and Gasket; Installation - Screw-On Mount; Material - Stamped Steel; Trade Size - 1"; Form/Series - Form 8; Manufacturer Series - Condulet