Menu Search
EATON CROUSE-HINDS SERIES #370G

Conduletâ„¢ Cover with Gasket; Blank; Steel; Form 7; Wedgenut; 1 in.

SKU # 78227419452
View more versions of this product
Trade Size: 1 in.
Cover Type: Blank, With Gasket, For Conduit
Installation: Wedgenut Mount
Material: Stamped Steel
Form/​Series: Form 7