(0)

EATON CROUSE-HINDS SERIES #GASK808N

Condulet Conduit Body Gasket 2-1/2" Neoprene Screw-On

SKU: 78227443790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 2-1/2 in.
Form/Series: Form 8
Description
Conduit Body Gaskets: Type - Conduit Body Gasket; Cover Type - Screw-On; Material - Neoprene; Trade Size - 2-1/2"; Form/Series - Form 8; Manufacturer Series - Condulet