Menu Search
EATON CROUSE-HINDS SERIES #GK200N

Conduit Body Gasket 2" Neoprene Screw-On

SKU # 78227475654
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 2 in.