Menu Search

EATON CROUSE-HINDS SERIES #GASK576

Condulet Conduit Body Gasket 2" Neoprene Wedgenut

SKU: 78227443570
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit Body Gasket
Cover Type: Wedgenut
Material: Neoprene
Trade Size: 2 in.
Form/Series: Form 7
Description
Conduit Body Gaskets: Type - Conduit Body Gasket; Cover Type - Wedgenut; Material - Neoprene; Trade Size - 2"; Form/Series - Form 7; Manufacturer Series - Condulet