Menu Search
ABB INSTALLATION PRODUCTS #425

Thomas and Betts® Bushing, Insulating Sleeve; Open Slip-On; Nylon; 1-1/4 in.

SKU # 78621000425 Manufacturer Series: Insuliner
View more versions of this product
Trade Size: 1-1/4 in.
Bushing Type: Bushing Insulating Sleeve
Installation: Open, Slip-On
Material: Nylon
Throat: Nylon
Temperature: 105 Degree C/221 Degree F