Menu Search
Cable and Wire Management Conduit Conduit Fittings Conduit Bushings Thomas and BettsĀ® Bushing, Insulating Sleeve; Open Slip-On; Nylon

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Bushing, Insulating Sleeve; Open Slip-On; Nylon

(7 Product Options) Manufacturer Series: Insuliner
  • Bushing Type: Bushing Insulating Sleeve
  • Installation: Open, Slip-On
  • Material: Nylon
  • Throat: Nylon
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Bushing Type: Bushing Insulating Sleeve
Installation: Open, Slip-On
Material: Nylon
Throat: Nylon
Temperature: 105 Degree C/221 Degree F