Menu Search
ABB INSTALLATION PRODUCTS #3211

Thomas and BettsĀ® Bushing, Knockout; Push-In; Thermoplastic; 3/4 in.

SKU # 78621003211
Bushing Type: Knockout
Installation: Push-In
Material: Thermoplastic
Throat: Thermoplastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 3/4 in.