Menu Search
ARLINGTON INDUSTRIES #EMT200

Bushing, Solid; Nonmetallic; Insulated; Push Fit; 2 in.

SKU # 01899712235
View more versions of this product
Trade Size: 2 in.
Size: 2 in.
Bushing Type: Solid
Installation: Push Fit
Material: Nonmetallic
Throat: Insulated

Additional Info: For EMT