Menu Search
ARLINGTON INDUSTRIES #4400

Bushing, Knockout; Push-In; Plastic; 1/2 in.

SKU # 01899704400
View more versions of this product
Trade Size: 1/2 in.
Bushing Type: Knockout
Installation: Push-In
Material: Plastic
Throat: Plastic