Menu Search
COMMANDER #CI2732

Bushing, Rigid Conduit; Plastic; Threaded Female; 4 in.

SKU # 62253869440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 4 in.
Installation: Threaded Female
Throat: Plastic
Bushing Type: Rigid Conduit
Material: Plastic
Temperature: 105 Degree C/221 Degree F