Menu Search
ABB #CI2412

Bushing, Rigid Conduit; Metallic; Threaded Female; 1-1/2 in.

SKU # 62253869512
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Metallic
Throat: Insulated
Temperature: 105 Degree C/221 Degree F
Trade Size: 1-1/2 in.