Menu Search
ABB #CI2720

Bushing, Rigid Conduit; Plastic; Threaded Female; 2-1/2 in.

SKU # 62253869425
View more versions of this product
Trade Size: 2-1/2 in.
Installation: Threaded Female
Throat: Plastic
Bushing Type: Rigid Conduit
Material: Plastic
Temperature: 105 Degree C/221 Degree F