(0)

DOTTIE #USB

Universal Stub Bushing, 3/8 in., Nylon, Snap-In

SKU: 78100298999
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Bushing Type: Rigid Conduit
Installation: Snap-In
Material: Nylon
Trade Size: 3/8 in.
Description
Universal Plastic Stub Bushings are used to protect wires from abrasion in metal studs. Due to their molded high-strength, non-conductive polypropylene construction, the USB allows for the installation of multiple cables through a single opening while providing a smooth wire pulling surface, Dottie's USB's can be used with power cabling, low voltage datacom, video and voice cables. Fits all standard pre-punched and field punched holes.