Menu Search
Conduit Bushings Bushing, Insulating Sleeve; Plastic; Threaded Female; 5 in.
THOMAS & BETTS #233

Bushing, Insulating Sleeve; Plastic; Threaded Female; 5 in.

SKU # 78621000233
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bushing Type: Bushing Insulating Sleeve
Installation: Threaded Female
Material: Plastic
Throat: Insulated
Temperature: 105 Degree C/221 Degree F
Trade Size: 5 in.