Menu Search
Conduit Bushings Bushing, Rigid Conduit; Threaded Female; Plastic; 1/2 in.
THOMAS & BETTS #222-TB

Bushing, Rigid Conduit; Threaded Female; Plastic; 1/2 in.

SKU # 78621000222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 1/2 in.