Menu Search
ABB INSTALLATION PRODUCTS #223-TB

Thomas and Betts® Bushing, Rigid Conduit; Threaded Female; Plastic; 3/4 in.

SKU # 78621000223
View more versions of this product
Trade Size: 3/4 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F