Menu Search
ABB INSTALLATION PRODUCTS #CH118-375SS

Thomas and Betts® Clamp, Cable; HD; Stainless Steel; Single Config.; 3.25 to 3.75 in.

SKU # 78621061338 Manufacturer Series: Superstrut® CH118
View more versions of this product
OD Max: 3.75 in. (94mm)
EMT Trade Size: 3 in.
Rigid Conduit Trade Size: 3 in.
OD Min: 3.25 in. (82mm)
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Stainless Steel