Menu Search
ABB INSTALLATION PRODUCTS #CH128-047EG

Thomas and Betts® Clamp, Cable; HD; Steel; Double Config.; 0.47 to 0.47 in.

SKU # 78621018245 Manufacturer Series: Superstrut® CH128
View more versions of this product
OD Max: 0.47 in. (12mm)
EMT Trade Size: --
Rigid Conduit Trade Size: --
OD Min: 0.47 in. (12mm)
Type: Heavy-duty Cable to Strut Clamp
Construction: Double Configuration
Material: Steel
Finish: Electro-Galvanized