Menu Search
ABB INSTALLATION PRODUCTS #CH118-135EG

Thomas and Betts Clamp, Cable; HD; Steel; Single Config.; 1 to 1.35 in.

SKU # 78621056195 Manufacturer Series: Superstrut® CH118
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.35 in. (36mm)
EMT Trade Size: 1 in.
Rigid Conduit Trade Size: 1 in.
OD Min: 1 in. (26mm)
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Steel
Finish: Electro-Galvanized