Menu Search
ABB INSTALLATION PRODUCTS #CPC350AL

Thomas and Betts Clamp, Conduit; Aluminum; 3.63 to 4.13 in.

SKU # 61601312238 Manufacturer Series: Superstrut® Cobra® CPC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 4.13 in.
EMT Trade Size: 3-1/2 in.
Rigid Conduit Trade Size: 3-1/2 in.
OD Min: 3.63 in.
Load Rating: 250 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Aluminum