Menu Search
ABB INSTALLATION PRODUCTS #701-075AL

Thomas and BettsĀ® Clamp, Pipe and Conduit; 2-Piece; Aluminum; 0.75 in. OD

SKU # 78621029445 Manufacturer Series: 701
RoHS Compliant
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Zinc-plated
EMT Trade Size: 1/2 in.
Rigid Conduit Trade Size: Not Applicable
OD Min: 0.66 in.
OD Max: 0.75 in.

Additional Info: Includes machine screw and nut