Menu Search
ABB INSTALLATION PRODUCTS #701-237AL

Thomas and Betts Clamp, Pipe and Conduit; 2-Piece; Aluminum; 2.37 in. OD

SKU # 78621035508 Manufacturer Series: 701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Zinc-plated
EMT Trade Size: Not Applicable
Rigid Conduit Trade Size: 2 in.
OD Min: 2.26 in.
OD Max: 2.37 in.

Additional Info: Includes machine screw and nut