Menu Search
ABB INSTALLATION PRODUCTS #701-153PG

Thomas and Betts Clamp, Pipe and Conduit; 2-Piece; Galvanized Steel; 1.53 in. OD

SKU # 78621018210 Manufacturer Series: 701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Steel
Finish: Pre-Galvanized
EMT Trade Size: 1-1/4 in.
Rigid Conduit Trade Size: Not Applicable
OD Min: 1.41 in.
OD Max: 1.53 in.

Additional Info: Includes machine screw and nut