Menu Search
ABB INSTALLATION PRODUCTS #701-193PG

Thomas and BettsĀ® Clamp, Pipe and Conduit; 2-Piece; Galvanized Steel; 1.93 in. OD

SKU # 78621029241 Manufacturer Series: 701
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Steel
Finish: Pre-Galvanized
EMT Trade Size: Not Applicable
Rigid Conduit Trade Size: 1-1/2 in.
OD Min: 1.81 in.
OD Max: 1.93 in.

Additional Info: Includes machine screw and nut