You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #701-350PG

Thomas and Betts Clamp, Pipe and Conduit; 2-Piece; Galvanized Steel; 3.5 in. OD

SKU # 78621029245 Manufacturer Series: 701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Steel
Finish: Pre-Galvanized
EMT Trade Size: 3 in.
Rigid Conduit Trade Size: 3 in.
OD Min: 3.36 in.
OD Max: 3.5 in.

Additional Info: Includes machine screw and nut