Menu Search
ABB INSTALLATION PRODUCTS #701-140AL

Thomas and Betts Clamp, Pipe and Conduit; 2-Piece; Zinc-plated Aluminum; 1.4 in. OD

SKU # 78621029451 Manufacturer Series: 701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Zinc-plated
EMT Trade Size: Not Applicable
Rigid Conduit Trade Size: 1 in.
OD Min: 1.27 in.
OD Max: 1.4 in.

Additional Info: Includes machine screw and nut