Menu Search
ABB INSTALLATION PRODUCTS #701-100AL

Thomas and BettsĀ® Clamp, Pipe and Conduit; 2-Piece; Zinc-plated Aluminum; 1 in. OD

SKU # 78621029448 Manufacturer Series: 701
RoHS Compliant
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Zinc-plated
EMT Trade Size: 3/4 in.
Rigid Conduit Trade Size: Not Applicable
OD Min: 0.89 in.
OD Max: 1 in.

Additional Info: Includes machine screw and nut