Menu Search
EATON B-LINE SERIES #B437-11/2ZN

Clamp, Pipe; 1-1/2 in. Rigid

SKU # 78101155163 Manufacturer Series: B437
Type: Pipe Clamp
Construction: 2-Piece
Finish: Zinc-plated
Rigid Conduit Trade Size: 1-1/2 in. Rigid
  • Clamp halves can turn allowing pipe to be fastened to channel at any direction
  • Order hardware separately
  • Hole diameter: 5/16 in.