Menu Search
EATON B-LINE SERIES #4D2004ZN

Universal Pipe Clamp, 1-1/4 in. EMT, 1-1/2 in. OD

SKU # 79903858371 Manufacturer Series: 4D2000
Type: Pipe to Strut Clamp
Material: Steel
Finish: Zinc Plated
EMT Trade Size: 1-1/4 in. EMT
OD Max: 1-1/2 in.
Load Rating: 800 lb Open and 400 lb Dove Tail (Vertical), 100 lb Open and 65 lb Dove Tail (Horizontal)
Gauge: 12 Gauge