Menu Search
EATON B-LINE SERIES #4D2003ZN

Universal Pipe Clamp, 1 in. EMT, Steel, Zinc Plated

SKU # 79903858366 Manufacturer Series: 4D2000
Type: Pipe to Strut Clamp
Material: Steel
Finish: Zinc Plated
EMT Trade Size: 1 in. EMT
Load Rating: 800 lb Open and 400 lb Dove Tail (Vertical), 100 lb Open and 65 lb Dove Tail (Horizontal)
Gauge: 12 Gauge