Menu Search

EATON BUSSMANN SERIES #BP175SS

Twist Ear 1-Piece Pipe or Tubing to Strut Clamp Stainless Steel

SKU: 78205128923
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Pipe or Tubing to Strut Clamp
Construction: 1-Piece
Material: Stainless Steel
Finish: Zinc-plated
OD Min: 1.25 in.
OD Max: 1.75 in.
Load Rating: 300 lb. Max
Description
Conduit-Cable Clamps: Type - Pipe or Tubing to Strut Clamp; Construction - 1-Piece; Material - Stainless Steel; Finish - Zinc Plated; OD Min - in - 1.25 in.; OD Max - in - 1.75 in.; Load Rating - 300-lb Max; Additional Information - 304 Stainless Steel; Manufacturer Series - Twist Ear
Additional Info: 304 Stainless Steel