Menu Search

EATON B-LINE SERIES

Twist Ear Clamp, Pipe to Strut; 1-Piece; Zinc-plated Steel

(0 Product Options)
  • Type: Pipe or Tubing to Strut Clamp
  • Construction: 1-Piece
  • Material: Stainless Steel
  • Finish: Zinc-plated
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Pipe or Tubing to Strut Clamp
Construction: 1-Piece
Material: Stainless Steel
Finish: Zinc-plated
Load Rating: 300 lb. Max