Menu Search
NVENT CADDY #CD2B37

Clamp, Pipe and Conduit; Electro-Galvanized Steel; 1 in. EMT

SKU # 78285634464
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe and Conduit Clamp
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 1 in. EMT
Rigid Conduit Trade Size: 1 in. Rigid
OD Min: 1 in.
OD Max: 1.32 in.
Load Rating: 200 lb.

Additional Info: Hole Size: 3/8 in., Built-In Nut