Menu Search
SASCO TUBES & ROLL FORMING #S055-G

Clamp, Conduit / Cable to Strut; Pre-Galvanized ; 3/8 in. EMT

SKU # 62596510122
EMT Trade Size: 3/8 in. EMT
Construction: 1-Piece
OD Min: 0.05 in.
OD Max: 0.63 in.
Type: Conduit or Cable to Strut Clamp
Finish: Pre-Galvanized