Menu Search

SASCO TUBES & ROLL FORMING #S2TW-G

2-Piece Conduit or Cable to Strut Clamp

SKU: 62596551519
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Conduit or Cable to Strut Clamp
Construction: 2-Piece
Finish: Pre-Galvanized
EMT Trade Size: 2 in. EMT
OD Max: 2.19 in.
Description
Conduit-Cable Clamps: Type - Conduit or Cable to Strut Clamp; Construction - 2-Piece; Finish - Pre-Galvanized; EMT Trade Size - 2 in. EMT; OD Max - in - 2.19 in.