Menu Search
SASCO TUBES & ROLL FORMING #S081-G

Clamp, Conduit / Cable to Strut; Pre-Galvanized ; 1/2 in. EMT

SKU # 62596510124
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
EMT Trade Size: 1/2 in. EMT
Construction: 2-Piece
Rigid Conduit Trade Size: 1/2 in. Rigid
OD Min: 0.31 in.
OD Max: 0.88 in.
Type: Conduit or Cable to Strut Clamp
Finish: Pre-Galvanized