Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



2-Piece Conduit to Strut Clamp 1/2"Rigid Steel

SKU: 78621022603
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Steel
Finish: Pre-Galvanized
EMT Trade Size: Not Applicable
Rigid Conduit Trade Size: 1/2 in.
OD Min: 0.76 in.
OD Max: 0.88 in.
Manufacturer Series: 701
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Pre-Galvanized; Rigid Conduit Trade Size - 1/2"Rigid; OD Min - in - 0.76"; OD Max - in - 0.88"; Manufacturer Series - 701
Additional Info: Includes machine screw and nut